Cable, Ethernet Connectivity, M12 to M12 Male Straight, 20m, Teal PVC

Item #: 659174

Cat #: 1585D-M4HBDM-20

UPC: 884951979857

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, M12 to M12 Male Straight, 20 meter, Teal, PVC, 4 Conductor, 600 Volt AC

Overview

Cable, Ethernet Connectivity, M12 to M12 Male Straight, 20 meter, Teal, PVC, 4 Conductor, 600 Volt AC
Also known as: 884951979857, 1585D-M4HBDM-20

Specifications

Type: Connection Cable
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Length: 20 m
Type: Connection Cable
Jacket: PVC, Polyvinyl Chloride
Length: 20 m
Color: Teal
Volts AC: 600