MC Cable, Aluminum Flex, (4) 300 Str Alum w/ Ground

Item #: 659195

Cat #: MCAL3003003003002STRWG

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MC Cable, Aluminum Flex, 300 MCM, 4 Conductor, w/ 2 AWG Copper Ground

Overview

MC Cable, Aluminum Flex, 300 MCM, 4 Conductor, w/ 2 AWG Copper Ground

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL3003003003002STRWG

Specifications

Material: Copper
Gauge: 300 kcmil
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Material: Copper
Jacket: Aluminum
Conductors: 4
Gauge: 300 kcmil
Volts AC: 600
Stranding: Stranded