Tapered Anchor

Item #: 659246

Cat #: 21

UPC: 781002150855

to view pricing and more.
Documents & Guides
Tapered Anchor with Collar. Size: 6-8-10 Screw, 3/16" Drill, 7/8" Length. Red, Plastic. Box Quantity: 100. *Dottie Part #15085.*

Overview

Tapered Anchor with Collar. Size: 6-8-10 Screw, 3/16" Drill, 7/8" Length. Red, Plastic. Box Quantity: 100. *Dottie Part #15085.*

Conical Anchors are manufactured via injection molding and are designed to be used in conjunction with a sheet metal or wood screw. They can be used in solid and hollow wall applications, and in concrete, block, or brick. These anchors have a lip to prevent falling into deep holes or hollow walls and are not recommended for use overhead or in applications where holding values are critical.

Also known as: 781002150855, 21

Specifications

Length: 7/8 in
Color: Red
Material: Plastic
Length: 7/8 in
Material: Plastic
Color: Red