RC65, Horizontal Marking Cards, Legend: L1-L2-L3-N-PE

Item #: 659258

Cat #: 1SNA232131R1300

UPC: 662019968230

to view pricing and more.
Documents & Guides
RC65, Horizontal Mount, (100) Marking Cards, Legend: L1-L2-L3-N-PE (total of 20 each: L1, L2, L3, N & PE). For use with 6 mm Terminal Blocks.

Overview

RC65, Horizontal Mount, (100) Marking Cards, Legend: L1-L2-L3-N-PE (total of 20 each: L1, L2, L3, N & PE). For use with 6 mm Terminal Blocks.
Also known as: 662019968230, 1SNA232131R1300

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal