5" / 6" LED Module, UNV, 600 Series, 90CRI, 4000K

Item #: 659345

Cat #: ML5606940

UPC: 080083631124

to view pricing and more.
5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 4000K

Overview

5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 4000K

The Halo ML56 LED Downlighting System is a series of modular LED Modules for use with designated 5” or 6” ML56 LED trims in new construction, remodel and retrofit installation. Compatible with Halo 5” H550 and 6” H750, H2750 Series LED housings. And in retrofit of existing housings the ML56 Series fits 5" or 6" Halo and others. ML56 Modules are offered in 600 Series, 900 Series, and 1200 Series, 90CRI, and four color temperatures 2700K, 3000K, 3500K, 4000K. ML56 Modules are universal voltage 120V – 277V and dimmable at 120V. The ML56 lens provides uniform diffuse illumination standard.

Also known as: 080083631124, ML5606940

Specifications

Type: LED Driver
Length: 6.500 in
Light Technology: LED
Type: LED Driver
Light Technology: LED
Length: 6.500 in