Contactor, 25A, 3P, 600VAC, IEC, 100-250V AC/DC Coil

Item #: 659353
Cat #: AF09-30-10-13
UPC: 804325538251
Sign In or Register to view pricing and more.
General Purpose, IEC Contactor, 25 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

Overview

General Purpose, IEC Contactor, 25 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads 3 pole, 25 amp, non-reversing across the line contactor with 100-250V AC/DC coil and 1 NO contacts
Also known as: 804325538251, AF09-30-10-13, Lighting contactor

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 25, 9
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 25, 9
Volts DC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)