Contactor IEC, 50A, 600VAC Rated, 250 - 500 VAC/VDC, 3P, No Auxiliary Contacts

Item #: 659372

Cat #: AF30-30-00-14

UPC: 471523111243

to view pricing and more.
50 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF30 Frame, IEC Contactor.

Overview

50 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF30 Frame, IEC Contactor.

Primarily for controlling single and three phase motors and switching power circuits 3 pole, 50 amp, non-reversing across the line contactor with 250-500V AC/DC coil and no auxiliary contacts

Also known as: 471523111243, AF30-30-00-14

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Amps: 50
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Poles: 3
Volts AC: 600
Volts DC Control Range: 250 - 500
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts AC Control Range: 250 - 500