This product may not be available in all locations.
2
more

Breaker, Bolt-On, 60A, 3P, 120/240VAC, QOB Type, 10kAIC, Shunt Trip
Item #: 65942
Cat #: QOB3601021
UPC: 785901494454
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 60 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Overview
Breaker, 60 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 785901494454, QOB3601021
Specifications
| Poles: | 3 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | QO |
| Amps: | 60 |
| Mounting: | Bolt On |