High Performance Circuit Breaker, 2P, 41A

Item #: 659440

Cat #: S502-K41

UPC: 804325570497

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 41 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 41 Amp
Also known as: 804325570497, S502-K41

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 41
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 41
Interrupt Rating AC: 25 kA