Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 659445

Cat #: FD2100L

UPC: 786679850718

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679850718, FD2100L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 100