Fitting, End Cap, 2" x 2" (50mm x 50mm)

Item #: 659486

Cat #: FEC2X2LG

UPC: 074983675647

to view pricing and more.
Documents & Guides
2 x 2 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Light Gray.

Overview

2 x 2 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Light Gray.
Also known as: 074983675647, FEC2X2LG

Specifications

Width: 2 in
Color: Light Gray
Height: 2 in
Width: 2 in
Height: 2 in
Color: Light Gray