ABBTB S281UC-K6 CIRCUIT BREAKER

Item #: 659531

Cat #: S281UC-K6

UPC: 662019272245

to view pricing and more.
Documents & Guides
No Documents Available
ABBTB S281UC-K6 CIRCUIT BREAKER, 250VDC, 6 AMP

Overview

ABBTB S281UC-K6 CIRCUIT BREAKER, 250VDC, 6 AMP
Also known as: 662019272245, S281UC-K6

Specifications

Amps: 6
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Amps: 6
Poles: 1
Mounting: DIN Rail
Type: Trip Curve K