CR104P, Accessories, Assembled Pushbuttons

Item #: 659552

Cat #: CR104PBL11W1S8

UPC: 783166281253

Sign In or Register to view pricing and more.
Documents & Guides
General Electric Renewal Parts Drives. Drive Motors. Illuminated Pushbutton W1S81253

Overview

General Electric Renewal Parts Drives. Drive Motors. Illuminated Pushbutton W1S81253
Also known as: 783166281253, CR104PBL11W1S8

Specifications

Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Color: White
Volts AC: 24
Volts DC: 24
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Amps: 10
Family / Style: CR104
Color: White