Handle Lock - 1, 2 or 3P QO Series, Non-Padlockable

Item #: 65958

Cat #: QO1LO

UPC: 785901519041

to view pricing and more.
Handle Lock, Non-Padlockable, Locks Handles of 1, 2 & 3-Pole Type QO Breakers

Overview

Handle Lock, Non-Padlockable, Locks Handles of 1, 2 & 3-Pole Type QO Breakers

QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Also known as: 785901519041, QO1LO

Specifications

Poles: 3, 2, 1
Family / Style: QO
Mounting: Device
Standards: California Proposition 65
Poles: 3, 2, 1
Mounting: Device
Family / Style: QO
Standards: California Proposition 65