Custom Engraved Nameplate, 22mm, Yellow, Plastic, Jumbo, 800F

Item #: 659605

Cat #: 800F-37YE100L

UPC: 612598864201

to view pricing and more.
Documents & Guides
No Documents Available
Custom Engraved Nameplate, 22mm, Yellow Background, Plastic, Jumbo Size, 30mm x 66mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 22mm, Yellow Background, Plastic, Jumbo Size, 30mm x 66mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 612598864201, 800F-37YE100L

Specifications

Size: Jumbo
Family / Style: 800F
Material: Plastic
Color: Yellow
Size: Jumbo
Material: Plastic
Family / Style: 800F
Color: Yellow