3P 225A 35@480/40KA@415V Fix Thm/Adj Mag

Item #: 659781

Cat #: JGS3225FAG

UPC: 782113526812

Sign In or Register to view pricing and more.
Series G MCCB: JG Frame, 225A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware, Fixed thermal, adj. magnetic

Overview

Series G MCCB: JG Frame, 225A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware, Fixed thermal, adj. magnetic

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782113526812, JGS3225FAG

Specifications

Poles: 3
Volts AC: 480
Amps: 225
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 225
Interrupt Rating AC: 25 kA
Volts AC: 480
Interrupt Rating DC: 125 kA