Mounting Chassis, 7 Slot, Modular

Item #: 65984
Cat #: 1746-A7
UPC: 662468415361
Sign In or Register to view pricing and more.
Documents & Guides
I/O Mounting Chassis, SLC 500, 7 Slot, Modular

Overview

I/O Mounting Chassis, SLC 500, 7 Slot, Modular
Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.
Also known as: 662468415361, 1746-A7

Specifications

Spaces: 7
Type: Chassis
Mounting: Back
Height: 6.730 in
Width: 11.110 in
Depth: 5.710 in
Spaces: 7
Mounting: Back
Width: 11.110 in
Type: Chassis
Height: 6.730 in
Depth: 5.710 in

Customer Reviews

No reviews for this product
(0)