Plug, 2 Pole/3 Wire, NEMA L5-15, 15 Amp, 125V

Item #: 659849

Cat #: 4720

UPC: 786788704063

to view pricing and more.
Documents & Guides
Safeway Plug, 2 Pole/3 Wire, NEMA L5-15, 15 Amp, 125 Volt

Overview

Safeway Plug, 2 Pole/3 Wire, NEMA L5-15, 15 Amp, 125 Volt

Woodhead rubberized Safeway and Super-Safeway tough nylon wiring devices are designed for use in rugged industrial environments

Also known as: 786788704063, 4720

Specifications

Gender: Male
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-15P
Gender: Male
Volts AC: 125
NEMA Configuration: L5-15P
Amps: 15
Material: Nylon