NK Copper Patch Cord, Category 6, Yellow

Item #: 659932

Cat #: NK6PC3YLY

UPC: 074983055630

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 3 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., yellow UTP cable.
Also known as: 074983055630, NK6PC3YLY

Specifications

Length: 3 ft
Material: Copper
Color: Yellow
Length: 3 ft
Color: Yellow
Material: Copper