Label Maker Cartridge, Indoor/Outdoor Vinyl

Item #: 659935

Cat #: MC-500-595-CL-BK

UPC: 754473146467

to view pricing and more.
Documents & Guides
Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on Yellow, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.

Overview

Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on Yellow, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.

Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, bins and equipment. ideal for production ID and lean 5S labeling. excellent resistance to oils, detergents, dirt, grime and many solvents. Label last up to 8 to 10 years outdoors.

Also known as: 754473146467, MC-500-595-CL-BK

Specifications

Length: 25 ft
Width: 0.500 in
Type: Indoor, Label, Outdoor, Label Marker
Material: Vinyl
Color: Black/Clear
Length: 25 ft
Type: Indoor, Label, Outdoor, Label Marker
Color: Black/Clear
Width: 0.500 in
Material: Vinyl