CUT DH368NWK 1200A/3P HD FUSIBLE

Item #: 659974

Cat #: DH368NWK

UPC: 782116121014

Sign In or Register to view pricing and more.
Documents & Guides
CUT DH368NWK 1200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA 4X SST

Overview

CUT DH368NWK 1200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA 4X SST
Also known as: 782116121014, DH368NWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 4X