VYNCKIER MP1210N BACK PLATE

Item #: 659994

Cat #: MP1210N

UPC: 635394040334

Sign In or Register to view pricing and more.
Documents & Guides
VYNCKIER MP1210N BACK PLATE

Overview

VYNCKIER MP1210N BACK PLATE

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394040334, MP1210N

Specifications

Height: 12 in
Color: Brown
Width: 10 in
Material: Non-Metallic
Depth: 0.250 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Height: 12 in
Width: 10 in
Depth: 0.250 in
Standards: Build America Buy America Compliant
Color: Brown
Material: Non-Metallic
Finish: Smooth Matte