Circuit Breaker, Miniature, 20A, 3P, Supplementary, Trip B

Item #: 660013

Cat #: 1492-SPM3B200

UPC: 885630616612

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 20 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 20 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B

Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Catalog item 1492-SPM3B200 from Rockwell Automation® is a 20 A, trip curve B supplementary protector with three pole configuration.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630616612, 1492-SPM3B200

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Type: Trip Curve B
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 96