13W PAR38 LED Lamp, 35K

Item #: 660015
Cat #: S9023
UPC:
Sign In or Register to view pricing and more.
13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1130, CRI: 83, Color Temperature: 3500K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs., IP65Wet Rated, ENERGY STAR® QUALIFIED

Overview

13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1130, CRI: 83, Color Temperature: 3500K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs., IP65Wet Rated, ENERGY STAR® QUALIFIED
Also known as: S9023

Specifications

Base: Medium Screw (E26)
Wattage: 13, 17
Volts AC: 120
Color Rendering Index (CRI): 83
Color: White
Lumens: 1130
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°
Wattage: 13, 17
Color Rendering Index (CRI): 83
Lumens: 1130
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)