This product has been discontinued.
This product may not be available in all locations.

Breaker, Molded Case, 250A, 4P, 600VAC, 600VDC, 65kAIC
Item #: 660039
Cat #: T4H250TW-4
UPC: 015644625601
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 4-Pole, 600 Volt AC, 600 Volt DC, 65 kAIC
Overview
Breaker, Molded Case, 250 Amp, 4-Pole, 600 Volt AC, 600 Volt DC, 65 kAIC
Also known as: 015644625601, T4H250TW-4
Specifications
| Mounting: | Panel |
| Amps: | 250 |
| Volts DC: | 600 |
| Poles: | 4 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Amps: | 250 |
| Poles: | 4 |
| Interrupt Rating AC: | 65 kA |