MINIATURE CIRCUIT BREAKER 240V 30A

Item #: 66012

Cat #: QOB230HID

UPC: 785901362944

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 30A,1-Phase,10kA,120/240 Vac,2P,30A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,High Intensity Discharge Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed for use on circuits feeding fluorescent and other high intensity discharge lighting systems.,QO,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 30A,1-Phase,10kA,120/240 Vac,2P,30A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,High Intensity Discharge Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed for use on circuits feeding fluorescent and other high intensity discharge lighting systems.,QO,UL Listed - CSA Certified
Also known as: 785901362944, QOB230HID

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 30
Mounting: Bolt On