200A, 1P, 300V, Class T Fuse Block

Item #: 660146
Cat #: LT30200-1C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200A, 1P, 300V, Class T Fuse BlockFuse Block, Class T, 1 Pole, 200 Amp, 300V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: 250 MCM Copper or Aluminum.

Overview

200A, 1P, 300V, Class T Fuse BlockFuse Block, Class T, 1 Pole, 200 Amp, 300V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: 250 MCM Copper or Aluminum.
Also known as: LT30200-1C

Specifications

Amps: 200
Class: T
Volts AC: 300
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Amps: 200
Volts AC: 300
Mounting: Box Lug
Class: T
Type: Fuse Block
Poles: 1

Customer Reviews

No reviews for this product
(0)