CU Patch Crd,Cat 6,SD,9ft,GR

Item #: 660175

Cat #: UTP28SP9GR

UPC: 074983654154

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Green, 9 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Green, 9 ft.
Also known as: 074983654154, UTP28SP9GR

Specifications

Length: 9 ft
Color: Green
Material: Copper
Length: 9 ft
Material: Copper
Color: Green