
SLK® Y-Tap Breakaway, Crimp, Non-Fused, 2 Wire Line Side, 1 Wire Load Side
Item #: 660237
Cat #: 30-C2616N
UPC: 783250742868
to view pricing and more.
Documents & Guides
SLK Y-Tap Breakaway, Crimp, Non-Fused (Neutral), 2 Wire Line Side 14 - 10 AWG; 1 Wire Load Side, 14 - 6 AWG, Thermoplastic, Orange
Overview
SLK Y-Tap Breakaway, Crimp, Non-Fused (Neutral), 2 Wire Line Side 14 - 10 AWG; 1 Wire Load Side, 14 - 6 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250742868, 30-C2616N
Features & Benefits
- Breakaway or non-breakaway
- Bright orange for ease of visibility
- Listed for submersible installations per UL486D, not intended for continuous submersion
- One or two wires on line or load side
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Neutral (i.e., non-fused) versions include dummy fuse
- Crimp or set screw wire termination
- In-Line or Y-Tap versions available
- Rated for copper and aluminum
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 6, 14 - 10 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6, 14 - 10 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |