Suspended Medium Base 48' Cord and Plug Set, 24 Socket

Item #: 660289

Cat #: LS-MS-24-48-BK

UPC: 714176995885

to view pricing and more.
Documents & Guides
Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black

Overview

Suspended Medium (E26) Base 48 Foot Cord and Plug Set, 24 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 600 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black
Also known as: 714176995885, LS-MS-24-48-BK

Specifications

Length: 48 ft
Base: Medium Screw (E26)
Wattage: 600, 25
Volts AC: 120
Color: Black
Light Technology: Incandescent
Length: 48 ft
Wattage: 600, 25
Color: Black
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent