REXEL logo

Universal Pipe Strap

Item #: 66032
Cat #: C-200-1
UPC: 785991758658
Sign In or Register to view pricing and more.
Universal Strut Strap, Diameter: 1 in, Material: Steel, Finish: Electro-Galvanized, Thickness 14 ga., Universal Clamp for EMT, IMC & GRC.

Product Overview

Universal Strut Strap, Diameter: 1 in, Material: Steel, Finish: Electro-Galvanized, Thickness 14 ga., Universal Clamp for EMT, IMC & GRC.
Also known as: 785991758658, C-200-1
Frequently Bought Together (27)
Hubbell-Raco
2054 Conduit Hanger with Bolt, Diameter: 1", Steel
Thomas & Betts
5263 Liquidtight Sealing Gasket, 3/4", Stainless Steel Retainer
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Multiple
MCAL122STRWG250CL 12/2 w/Ground, MC, Aluminum Armor, Stranded
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Thomas & Betts
5342 Liquidtight Connector, 45°, 1/2", Insulated, Malleable Iron
HellermannTyton
T50I9C2 Cable Tie, 50lb, 12", Natural
Thomas & Betts
5332 Liquidtight Connector, Straight, 1/2", Insulated, Steel
Multiple
5/16" Anti Short Bushing - Package of 100
Thomas & Betts
5353 Liquidtight Connector, 90°, 3/4", Insulated, Malleable Iron
nVent Hoffman
F66T124GVP Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
American Fittings Corp
ER75 3/4 Rigid Steel Three Piece Coupling
nVent Hoffman
AS250 Hole Seal, Gasketed, Oil Tight, 2.5", Painted Steel
Power-Strut
038X120 3/8" Threaded Rod, 10'
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Power-Strut
PSRS-1/4-ZD Spring Nut, Long Spring, Size: 1/4-20, Steel/Zinc Dichromate Gold
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Thomas & Betts
5262 Liquidtight Sealing Gasket, 1/2", Stainless Steel Retainer
nVent Hoffman
F66GCPNK Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs
Thomas & Betts
5333 Liquidtight Connector, Straight, 3/4", Insulated, Steel
Dottie
SSW38B Threaded Rod Hanger, Wood Drilling, Bottom Mount (Vertical), For 3/" Rod
Kindorf
B-915 Two Hole Steel Angle Connector

Specifications

Diameter: 1 in
Type: Strut Strap
Material: Steel
Diameter: 1 in
Material: Steel
Type: Strut Strap

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)