FUT.FLOOD 39W NEUT TR WH

Item #: 660333

Cat #: FFLED39TNW

UPC: 019813104577

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 4000k, LED Trunnion, White

Overview

Future Flood, 39W, 4000k, LED Trunnion, White
Also known as: 019813104577, FFLED39TNW

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 5641
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 39
Color: White
Lumens: 5641