Breaker, Molded Case, 225A, 3P, 600VAC, 35kAIC

Item #: 660363

Cat #: 140G-I3C3-D17

UPC: 885630444543

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC

Overview

Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC
Also known as: 885630444543, 140G-I3C3-D17

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 225
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 225
Interrupt Rating DC: 35 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 35 kA