Category 5e, Riser, 24/4-UTP, Teal, 300m

Item #: 660436
Cat #: 1585-C8PB-S300
UPC: 612598510283
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Media, Unshielded, 4 Twisted Pair, 24 AWG, CAT 5E, Teal, 300 meter, Riser, 5.6 mm Diameter

Overview

Ethernet Media, Unshielded, 4 Twisted Pair, 24 AWG, CAT 5E, Teal, 300 meter, Riser, 5.6 mm Diameter
Also known as: 612598510283, 1585-C8PB-S300

Specifications

Gauge: 24
Volts AC: 300
Color: Teal
Conductors: 4 Pair
Jacket: Riser
Length: 300 m
Shielding: Unshielded
Stranding: Stranded
Gauge: 24
Color: Teal
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Length: 300 m
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)