Cable, Motor Power and Brake, TPE, Standard, Black, 60m

Item #: 66048

Cat #: 2090-XXNPMF-16S60

UPC: 820919134159

to view pricing and more.
Documents & Guides
Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 60 meter

Overview

Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 60 meter
Also known as: 820919134159, 2090-XXNPMF-16S60

Specifications

Type: Motor Power, Cable, Brake
Gauge: 18 AWG
Phase: 1
Length: 60 m
Type: Motor Power, Cable, Brake
Phase: 1
Gauge: 18 AWG
Length: 60 m