MINIATURE CIRCUIT BREAKER 120V 25A

Item #: 660626

Cat #: QOB125VHGFI

UPC: 785901558903

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120V 25A,1-Phase,120 Vac,1P,22kA,25A,Ground Fault Protecting (Class A 6mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class A ground-fault protection for people,QO,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120V 25A,1-Phase,120 Vac,1P,22kA,25A,Ground Fault Protecting (Class A 6mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class A ground-fault protection for people,QO,UL Listed - CSA Certified

Mini CB, QO, 25 A, 1P, 120 V, 22 kA, Bolt on, GFI

Also known as: 785901558903, QOB125VHGFI

Specifications

Standards: California Proposition 65
Standards: California Proposition 65