RV60 Series LED Refrigerated Display Light, 67", Center, 4000K

Item #: 660640

Cat #: GELT606740CTR-SY

UPC: 662050857258

to view pricing and more.
Documents & Guides
Immersion RV60 Series LED Refrigerated Display Light, 15.4 Watt, Lumens: 1142, CRI: 80, Color Temperature: 4000K, Length: 67 Inch, Position: Center, Rated Life: 50000 Hours

Overview

Immersion RV60 Series LED Refrigerated Display Light, 15.4 Watt, Lumens: 1142, CRI: 80, Color Temperature: 4000K, Length: 67 Inch, Position: Center, Rated Life: 50000 Hours
Also known as: 662050857258, GELT606740CTR-SY

Specifications

Color Temperature: 4000 (Cool White)
Length: 67 in
Wattage: 15.400
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15.400
Length: 67 in
Light Technology: LED