RV60 Series LED Refrigerated Display Light, 67", Left, 4000K

Item #: 660644

Cat #: GELT606740EDL-SY

UPC: 662050857272

to view pricing and more.
Documents & Guides
Immersion RV60 Series LED Refrigerated Display Light, 8.8 Watt, Lumens: 683, CRI: 80, Color Temperature: 4000K, Length: 67 Inch, Position: Left, Rated Life: 50000 Hours

Overview

Immersion RV60 Series LED Refrigerated Display Light, 8.8 Watt, Lumens: 683, CRI: 80, Color Temperature: 4000K, Length: 67 Inch, Position: Left, Rated Life: 50000 Hours
Also known as: 662050857272, GELT606740EDL-SY

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Left
Length: 67 in
Wattage: 8.800
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 67 in
Light Technology: LED
Mounting: Left
Wattage: 8.800