This product may not be available in all locations.
3
more

Breaker, Plug-In, GFCI, 15A, 2P, 120/240V, Homeline, 10 kAIC
Item #: 66065
Cat #: HOM215GFI
UPC: 785901303190
to view pricing and more.
Documents & Guides
Breaker, Miniature, Plug-In, 15 Amp, 2-Pole, 120/240 Volt AC, Homeline, 10 kAIC, GFCI.
Overview
Breaker, Miniature, Plug-In, 15 Amp, 2-Pole, 120/240 Volt AC, Homeline, 10 kAIC, GFCI.
Also known as: 785901303190, HOM215GFI
Specifications
| Poles: | 2 |
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Family / Style: | Homeline |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |