MS Strapping, 316 SS, .63" (15.9mm) Wd

Item #: 660718

Cat #: MS8W63T15-L6

UPC: 074983446919

to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 31"L (78

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 31"L (78
Also known as: 074983446919, MS8W63T15-L6

Specifications

Length: 31 in
Color: Natural
Material: Stainless Steel
Width: 0.630 in
Length: 31 in
Material: Stainless Steel
Color: Natural
Width: 0.630 in