This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
15/20 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Overview
15/20 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Also known as: HOMT1515220
Specifications
Family / Style: | Homeline |
Amps: | 20, 15 |
Volts AC: | 120/240 |
Poles: | 4 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Amps: | 20, 15 |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)