Breaker, 2P, 25A, 277/480VAC, 110VDC, 6kAIC, DIN Rail Mount

Item #: 660876

Cat #: EP62ULC25

UPC: 413656866874

to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 25 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, C Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 25 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, C Trip Curve, 6 per Package
Also known as: 413656866874, EP62ULC25

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve C