Cable, Motor Power and Brake, TPE, Standard, Black, 15m

Item #: 66088

Cat #: 2090-XXNPMF-16S15

UPC: 820919134135

to view pricing and more.
Documents & Guides
Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 15 meter

Overview

Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 15 meter
Also known as: 820919134135, 2090-XXNPMF-16S15

Specifications

Type: Motor Power, Cable, Brake
Gauge: 18 AWG
Phase: 1
Length: 15 m
Type: Motor Power, Cable, Brake
Phase: 1
Gauge: 18 AWG
Length: 15 m