Indicating Bank, 70mm, illuminated lens unit, red, steady on, 10 W, 250 VAC/DC

Item #: 66089

Cat #: XVBC34

UPC: 389110845078

to view pricing and more.
Indicating Bank, 70mm, illuminated lens unit, red, steady on, 10 W, 250 VAC/DC

Overview

Indicating Bank, 70mm, illuminated lens unit, red, steady on, 10 W, 250 VAC/DC

Harmony XVB 70 mm modular beacons and tower lights are available with steady or flashing lights, and with incandescent or LED illumination. The XVB 70mm tower light range is modular line makes assembly simple which minimizes installation time. There are 5 illuminated units and an audible unit that are simple interchangeable units. The LEDs have a service life of 100,000 hours which reduces the need for maintenance. The wide variety of modules simplifies designing a tower light to meet your requirements. Harmony XVB 70 mm tower lights can be used in automotive, machine tool, material handling, packaging, assembly stations, conveyors and more. It complies with international standards and certifications (CCC, CSA C22-2 No.14, EN/IEC 60947-5-1, EAC, UL 508 standards and NEMA 4X).

Also known as: 389110845078, XVBC34

Specifications

Material: Polycarbonate
Color: Red
Diameter: 70 mm
Volts AC: 250
Standards: California Proposition 65
Material: Polycarbonate
Diameter: 70 mm
Standards: California Proposition 65
Color: Red
Volts AC: 250