Breaker, Homeline, 110A, 2P, 120/240VAC, 10kA AIR, Standard Type, Plug In, UL

Item #: 66094

Cat #: HOM2110

UPC: 785901114826

to view pricing and more.
Breaker, Homeline, 110 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Standard Type, Plug In, UL

Overview

Breaker, Homeline, 110 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Standard Type, Plug In, UL

Homeline miniature circuit breakers are engineered and designed for fast installation and superior circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR rated.

Also known as: 785901114826, HOM2110

Specifications

Poles: 2
Family / Style: Homeline
Amps: 110
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 110
Standards: California Proposition 65
Family / Style: Homeline
Volts AC: 120/240
Interrupt Rating AC: 10 kA