Breaker, Molded Case, 250A, 65kAIC @ 480VAC, J Frame, 3P, 690VAC Rated

Item #: 660977

Cat #: 140G-J6I3-D25

UPC: 887172338274

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 65 kAIC @ 480 Volt AC, J Frame, 3-Pole, 690 Volt AC Rated, Adjustable Thermal/Magnetic

Overview

Breaker, Molded Case, 250 Amp, 65 kAIC @ 480 Volt AC, J Frame, 3-Pole, 690 Volt AC Rated, Adjustable Thermal/Magnetic

The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 Amp, at 220…690 Volt AC.

Also known as: 887172338274, 140G-J6I3-D25

Specifications

Volts AC: 690
Poles: 3
Amps: 250
Type: Breaker; Molded Case
Size: J Frame
Interrupt Rating AC: 65 kA
Volts AC: 690
Amps: 250
Size: J Frame
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA