REXEL logo

Chandelier, 3-Light, 100W, Brushed Nickel

Item #: 661
Cat #: 31060-962
UPC: 785652310607
Sign In or Register to view pricing and more.
Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22 inch, Finish: Brushed Nickel, Family: Sussex

Product Overview

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22 inch, Finish: Brushed Nickel, Family: Sussex
Also known as: 785652310607, 31060-962

Documents

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Diameter: 22 in
Color: Brushed Nickel
Type: 3-Light, Chandelier
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Diameter: 22 in
Type: 3-Light, Chandelier
Wattage: 100
Color: Brushed Nickel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)