This product may not be available in all locations.
3
more

Breaker, 1P, 20A, 120/240VAC, 10 kAIC, High Magnetic
Item #: 66104
Cat #: HOM120HM
UPC: 785901077497
to view pricing and more.
Documents & Guides
Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 20 Amp, 120V, 10 kAIC, 50/60 hz, High Magnetic
Overview
Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 20 Amp, 120V, 10 kAIC, 50/60 hz, High Magnetic
Also known as: 785901077497, HOM120HM
Specifications
| Family / Style: | Homeline |
| Amps: | 20 |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | Homeline |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |