This product has been discontinued.
![Wall Mount Enclosure with Gland Plate Wall Mount Enclosure with Gland Plate](https://rexel-cdn.com/products/image.jpg?i=093C92CB-1776-4C51-B809-348DCB4F7F37&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure W Gland Plate, Ip66, Ul4/12, Bulletin A4g (fusion G7 Global Wallmountenclosures), Size/dims: 700x500x250mm, Material/finish: Steel/paint
Overview
Wall Mount Enclosure W Gland Plate, Ip66, Ul4/12, Bulletin A4g (fusion G7 Global Wallmountenclosures), Size/dims: 700x500x250mm, Material/finish: Steel/paint
Also known as: G700500250G
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)