14 AWG MTW Stranded Copper, Green, 2500'

Item #: 66106

Cat #: MTW14STR264GRN2500RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG Machine Tool Wire Stranded Copper, Green, 2/64" Insulation Thickness, 2500' Spool

Overview

14 AWG Machine Tool Wire Stranded Copper, Green, 2/64" Insulation Thickness, 2500' Spool

Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.

Also known as: MTW14STR264GRN2500RL

Specifications

Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded